Check Availability
  • LABELMASTER 

    Three Red Diamonds Label, 8"Hx6"W, PK250

  • Item # 35ZG94
  • Mfr. Model # GHIS0019
Three Red Diamonds Label, 8"Hx6"W, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG94
Mfr. Model # GHIS0019
UNSPSC #55121606
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Three Red Diamonds Label
Material PVC Free Film
Height 8"
Width 6"
Write on Surface Yes
Shape Rectangle
Indoor/Outdoor Usage Indoor/Outdoor
Laminated No
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms