Check Availability
  • LABELMASTER 

    Three Red Diamonds Label, 4"H, Paper, PK500

  • Item # 35ZG90
  • Mfr. Model # GHIS0015
Three Red Diamonds Label, 4"H, Paper, PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG90
Mfr. Model # GHIS0015
UNSPSC #55121606
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Three Red Diamonds Label
Material Paper
Height 4"
Width 3"
Write on Surface Yes
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In