Check Availability
Road Traffic Control, No Header, Galvanized Steel, 16" x 14"
  • LABELMASTER 

    Road Traffic Control, No Header, Galvanized Steel, 16" x 14"

  • Item # 45LW16
  • Mfr. Model # SMV105
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This Labelmaster brand sign can be mounted to construction and roadside emergency vehicles. The triangular shape and orange and red color scheme help warn surrounding drivers that they are coming up on what may be a slow-moving vehicle. Made from galvanized steel and meets ASABE standards.
Show More Close
 

Technical Specifications

Item # 45LW16
Mfr. Model # SMV105
UNSPSC #55121718
Shipping Weight 1.41 lbs
Country of Origin USA *
Item Slow Moving Vehicle Sign
Sign Subject Matter Road Traffic Control
Height 16"
Width 14"
Sign Material Galvanized Steel
Header No Header
Legend Yield
Symbol Yield
Sign Legend Color Orange
Sign Background Color Red
Printed Language No Text
Legend Style Symbol
Glow-in-the-Dark No
UV Resistant No
Standards ASABE S 276.7

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms