This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LABELMASTER 

    One Red Diamond Label, 8"H, Paper, PK250

  • Item # 35ZG96
  • Mfr. Model # GHIS0021
One Red Diamond Label, 8"H, Paper, PK250

Technical Specifications

Item # 35ZG96
Mfr. Model # GHIS0021
UNSPSC #55121606
Shipping Weight 2.75 lbs
Country of Origin USA *
Item One Red Diamond Label
Material Paper
Height 8"
Width 6"
Write on Surface Yes
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In