Check Availability
  • LABELMASTER 

    NFPA Diamond Sign, 10-3/4inx10-3/4in

  • Item # 35ZJ24
  • Mfr. Model # H-L98R
NFPA Diamond Sign, 10-3/4inx10-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZJ24
Mfr. Model # H-L98R
UNSPSC #55121606
Shipping Weight 0.05 lbs
Country of Origin USA *
Item NFPA Diamond Sign
Hazard Communication Standard NFPA
Height 10-3/4"
Language No Text
Legend/Background Color Black/Red, Blue, Yellow, White
Material Vinyl
No. of Labels 1
Shape Square
Standards NFPA NFPA 704
Width 10-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In