Check Availability
  • LABELMASTER 

    Miscellaneous Dangers Goods Labl, , , PK500

  • Item # 35ZL27
  • Mfr. Model # HSN4300R
Miscellaneous Dangers Goods Labl, , , PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZL27
Mfr. Model # HSN4300R
UNSPSC #55121606
Shipping Weight 2.98 lbs
Country of Origin USA *
Item Miscellaneous Dangerous Goods Label
Material Paper
Legend Miscellaneous Dangerous Goods
Height 100mm
Width 120mm
Metal Detectable No
Shape Rectangle
Language English
Hazard Communication Standard HMIG
No. of Labels 500
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Legend/Background Color Black/White
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms