Check Availability
  • LABELMASTER 

    Method 50 Label, 2-1/2"H, 1-1/2"W, PK1000

  • Item # 35ZL25
  • Mfr. Model # B50R
Method 50 Label, 2-1/2"H, 1-1/2"W, PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZL25
Mfr. Model # B50R
UNSPSC #55121606
Shipping Weight 1.16 lbs
Country of Origin USA *
Item Method 50 Label
Material Paper
Legend Method 50
Height 2-1/2"
Width 1-1/2"
Metal Detectable No
Shape Rectangle
Language English
No. of Labels 1000
Legend/Background Color White/Red
* This product's country of origin is subject to change

Compliance and Restrictions