Check Availability
  • Right-To-Understand (Know) Tags
  • LABELMASTER 

    Hazard Class 9 Lithium Battery Label,Package Quantity 100, Adhesive, Paper

  • Item # 567W39
  • Mfr. Model # HMLB9C
Hazard Class 9 Lithium Battery Label,Package Quantity 100, Adhesive, Paper
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 567W39
Mfr. Model # HMLB9C
UNSPSC #55121606
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Hazard Class 9 Lithium Battery Label,Package Quantity 100, Adhesive
Legend Miscellaneous Dangerous Goods Lithium Battery
Background Color White
Shape Square
Standards 49 CFR 172
Tag Material Paper
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms