Check Availability
  • LABELMASTER 

    GHS Skull and Crossbones Labl, , 4"W, PK100

  • Item # 35ZH41
  • Mfr. Model # GHIS0065
GHS Skull and Crossbones Labl, , 4"W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH41
Mfr. Model # GHIS0065
UNSPSC #55121606
Shipping Weight 0.6 lbs
Country of Origin USA *
Item GHS Skull and Crossbones Label
Language No Text
Legend Skull and Crossbones
Material Paper
Height 4"
Width 4"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms