Check Availability
  • LABELMASTER 

    GHS Gas Cylinder Label, 4"H, 4"W, PK50

  • Item # 35ZH31
  • Mfr. Model # GHIS0055
GHS Gas Cylinder Label, 4"H, 4"W, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH31
Mfr. Model # GHIS0055
UNSPSC #55121606
Shipping Weight 0.25 lbs
Country of Origin USA *
Item GHS Gas Cylinder Label
Language No Text
Legend Gas Cylinder
Material Paper
Height 4"
Width 4"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms