Check Availability
  • LABELMASTER 

    GHS Flame Over Circle Labl, 2"H, 2"W, PK100

  • Item # 35ZH55
  • Mfr. Model # GHIS0079
GHS Flame Over Circle Labl, 2"H, 2"W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH55
Mfr. Model # GHIS0079
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item GHS Flame Over Circle Label
Language No Text
Legend Flame Over Circle
Material Polypropylene
Height 2"
Width 2"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms