Check Availability
  • GHS Labels
  • LABELMASTER 

    GHS Flame Label, Paper, 2" Height, 2" Width, Write on Surface No, PK 100

  • Item # 35ZH18
  • Mfr. Model # GHIS0042
GHS Flame Label,  Paper,  2" Height,  2" Width,  Write on Surface No,  PK 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH18
Mfr. Model # GHIS0042
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item GHS Flame Label
Language No Text
Legend Flame
Material Paper
Height 2"
Width 2"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Welcome Sign In