Check Availability
  • LABELMASTER 

    GHS Exploding Bomb Label,2"H,2"W,PK100

  • Item # 35ZH56
  • Mfr. Model # GHIS0080
GHS Exploding Bomb Label,2"H,2"W,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH56
Mfr. Model # GHIS0080
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item GHS Exploding Bomb Label
Language No Text
Legend Exploding Bomb
Material Polypropylene
Height 2"
Width 2"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms