Check Availability
  • LABELMASTER 

    GHS Exclamation Mark Label,2"H,2"W,PK50

  • Item # 35ZH15
  • Mfr. Model # GHIS0039
GHS Exclamation Mark Label,2"H,2"W,PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH15
Mfr. Model # GHIS0039
UNSPSC #55121606
Shipping Weight 0.06 lbs
Country of Origin USA *
Item GHS Exclamation Mark Label
Language No Text
Legend Exclamation Mark
Material Paper
Height 2"
Width 2"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 50
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms