This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LABELMASTER 

    GHS Environment Label, 2"H, 2"W, PK100

  • Item # 35ZH25
  • Mfr. Model # GHIS0049
GHS Environment Label, 2"H, 2"W, PK100

Technical Specifications

Item # 35ZH25
Mfr. Model # GHIS0049
UNSPSC #55121606
Shipping Weight 0.2 lbs
Country of Origin USA *
Item GHS Environment Label
Language No Text
Legend Environment
Material Paper
Height 2"
Width 2"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Welcome Sign In