Check Availability
  • LABELMASTER 

    GHS Corrosion Label, 4"H, 4"W, PK100

  • Item # 35ZH39
  • Mfr. Model # GHIS0063
GHS Corrosion Label, 4"H, 4"W, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH39
Mfr. Model # GHIS0063
UNSPSC #55121606
Shipping Weight 0.6 lbs
Country of Origin USA *
Item GHS Corrosion Label
Language No Text
Legend Corrosion
Material Paper
Height 4"
Width 4"
Shape Diamond
Write on Surface No
Metal Detectable No
No. of Labels 100
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms