Check Availability
  • LABELMASTER 

    Four Red Diamonds Label, 8"H, Paper, PK250

  • Item # 35ZG99
  • Mfr. Model # GHIS0024
Four Red Diamonds Label, 8"H, Paper, PK250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG99
Mfr. Model # GHIS0024
UNSPSC #55121606
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Four Red Diamonds Label
Material Paper
Height 8"
Width 6"
Write on Surface Yes
Shape Rectangle
Indoor/Outdoor Usage Indoor Only
Laminated No
Self-Adhesive Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms