Check Availability
  • LABELMASTER 

    Explosive Placards,10-3/4inx10-3/4in

  • Item # 35ZM05
  • Mfr. Model # 35ZM05
Explosive Placards,10-3/4inx10-3/4in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZM05
Mfr. Model # 35ZM05
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Explosive Placards
Language English
Legend Explosives
Header No Header
Material Vinyl
Height 10-3/4"
Width 10-3/4"
Legend Color Black
Background Color Orange
Legend Style Symbol and Text
Shape Diamond
Metal Detectable No
No. of Labels 1
Standards 49 CFR 172.519, IMO 5.3
* This product's country of origin is subject to change

Compliance and Restrictions