Check Availability
  • LABELMASTER 

    Dangerous When Wet Label,100mmx100mm,500

  • Item # 35ZK25
  • Mfr. Model # HML23
Dangerous When Wet Label,100mmx100mm,500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK25
Mfr. Model # HML23
UNSPSC #55121606
Shipping Weight 2.58 lbs
Country of Origin USA *
Item Dangerous When Wet Label
Language English
Legend Dangerous When Wet
Header No Header
Material Paper
Height 3-15/16"
Width 3-15/16"
Legend Color White
Background Color Blue
Legend Style Symbol and Text
Shape Diamond
Metal Detectable No
No. of Labels 500
Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
* This product's country of origin is subject to change

Compliance and Restrictions