This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LABELMASTER 

    24" x 24" Class 2 Vinyl Military Fire Division Placard, Black/Orange

  • Item # 35ZH77
  • Mfr. Model # EZMIL2R
24" x 24" Class 2 Vinyl Military Fire Division Placard, Black/Orange

Technical Specifications

Item # 35ZH77
Mfr. Model # EZMIL2R
UNSPSC #55121802
Shipping Weight 1.7 lbs
Country of Origin USA *
Placard Style Adhesive
Legend 2
Material Vinyl
Standards DOD 6055.9-STD
Item Military Fire Division Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In