Check Availability
  • LABELMASTER 

    24" x 24" Class 1 Vinyl Military Fire Division Placard, Black/Orange

  • Item # 35ZH76
  • Mfr. Model # EZMIL1R
24" x 24" Class 1 Vinyl Military Fire Division Placard, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZH76
Mfr. Model # EZMIL1R
UNSPSC #55121802
Shipping Weight 1.7 lbs
Country of Origin USA *
Placard Style Adhesive
Legend 1
Material Vinyl
Standards DOD 6055.9-STD
Item Military Fire Division Placard
* This product's country of origin is subject to change

Compliance and Restrictions