Check Availability
  • LABELMASTER 

    160mm x 400mm Vinyl Panel Placard, Black/Orange

  • Item # 35ZL96
  • Mfr. Model # 35ZL96
160mm x 400mm Vinyl Panel Placard, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZL96
Mfr. Model # 35ZL96
UNSPSC #55121802
Catalog Page 0
Shipping Weight 1.02 lbs
Country of Origin USA *
Placard Style Adhesive
Legend UN 3266
Material Vinyl
Standards 49 CFR 172.332, IMO 5.3
Item Panel Placard
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In