Check Availability
  • LABELMASTER 

    160mm x 400mm Vinyl Panel Placard, Black/Orange

  • Item # 35ZL94
  • Mfr. Model # 35ZL94
160mm x 400mm Vinyl Panel Placard, Black/Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZL94
Mfr. Model # 35ZL94
UNSPSC #55121802
Shipping Weight 0.05 lbs
Country of Origin USA *
Placard Style Adhesive
Legend UN 2448
Material Vinyl
Standards 49 CFR 172.332, IMO 5.3
Item Panel Placard
* This product's country of origin is subject to change

Compliance and Restrictions