Check Availability
  • LABELMASTER 

    160mm x 100mm Class 9 Polypropylene Shipping Name Label, White/Black

  • Item # 35ZJ65
  • Mfr. Model # JTHSNV9
160mm x 100mm Class 9 Polypropylene Shipping Name Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZJ65
Mfr. Model # JTHSNV9
UNSPSC #55121606
Shipping Weight 3.56 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Blank
Material Polypropylene
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Item Shipping Name Label
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In