Check Availability
  • LABELMASTER 

    160mm x 100mm Class 6 Polypropylene PG III Label, White/Black

  • Item # 35ZK64
  • Mfr. Model # JTHSNV32
160mm x 100mm Class 6 Polypropylene PG III Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK64
Mfr. Model # JTHSNV32
UNSPSC #55121606
Shipping Weight 3.56 lbs
Country of Origin USA *
Placard Style Self-Adhesive Label
Legend PG III
Material Polypropylene
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Item PG III Label
* This product's country of origin is subject to change

Compliance and Restrictions