Check Availability
  • LABELMASTER 

    160mm x 100mm Class 2 Polypropylene Inhalation Hazard Label, White/Black

  • Item # 35ZK56
  • Mfr. Model # JTHSNV28
160mm x 100mm Class 2 Polypropylene Inhalation Hazard Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK56
Mfr. Model # JTHSNV28
UNSPSC #55121606
Shipping Weight 3.56 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Inhalation Hazard
Material Polypropylene
Standards ICAO 5-2 and 5-3, IMO 5.2
Item Inhalation Hazard Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms