Check Availability
  • LABELMASTER 

    150mm x 100mm Class 5.2 Paper Organic Peroxide Label, Black/Yellow, Red

  • Item # 35ZK37
  • Mfr. Model # ETSNT52
150mm x 100mm Class 5.2 Paper Organic Peroxide Label, Black/Yellow, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK37
Mfr. Model # ETSNT52
UNSPSC #55121606
Shipping Weight 3.55 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Organic Peroxide
Material Paper
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Item Organic Peroxide Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms