Check Availability
  • LABELMASTER 

    150mm x 100mm Class 2 Polypropylene Inhalation Hazard Label, White/Black

  • Item # 35ZK54
  • Mfr. Model # ETHSNV28
150mm x 100mm Class 2 Polypropylene Inhalation Hazard Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK54
Mfr. Model # ETHSNV28
UNSPSC #55121606
Shipping Weight 3.44 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Inhalation Hazard
Material Polypropylene
Standards ICAO 5-2 and 5-3, IMO 5.2
Item Inhalation Hazard Label
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In