Check Availability
  • LABELMASTER 

    14-1/8" x 12-1/2" Aluminum Placard Holder, White

  • Item # 35ZG73
  • Mfr. Model # 80SMW4CC97
14-1/8" x 12-1/2" Aluminum Placard Holder, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG73
Mfr. Model # 80SMW4CC97
UNSPSC #55121807
Shipping Weight 0.69 lbs
Country of Origin USA *
Placard Style Placard
Material Aluminum
Standards 49 CFR Appendix C to part 174
Item Placard Holder
* This product's country of origin is subject to change

Compliance and Restrictions