Check Availability
  • LABELMASTER 

    14-1/8" x 12-1/2" Aluminum Placard Holder, Silver, White

  • Item # 35ZG72
  • Mfr. Model # 80SMW97
14-1/8" x 12-1/2" Aluminum Placard Holder, Silver, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG72
Mfr. Model # 80SMW97
UNSPSC #55121807
Shipping Weight 0.76 lbs
Country of Origin USA *
Item Placard Holder
Height 12-1/2"
Width 14-1/8"
Material Aluminum
Legend/Background Color Silver, White
Standards 49 CFR Appendix C to part 174
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close