Check Availability
Placard Holder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Aluminum back plate placard holder is designed for quick swapout—placards easily slide over retaining clip.
Show More Close
 

Technical Specifications

Item # 19TZ73
Mfr. Model # 80SM-02
UNSPSC #55121802
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Placard Holder
Placard Style Placard
Height 12-1/2"
Width 14-1/8"
Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In