Check Availability
  • LABELMASTER 

    120mm x 100mm Class 6 Paper PG III Label, White/Black

  • Item # 35ZK61
  • Mfr. Model # SNT32
120mm x 100mm Class 6 Paper PG III Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK61
Mfr. Model # SNT32
UNSPSC #55121606
Shipping Weight 2.98 lbs
Country of Origin USA *
Placard Style Adhesive
Legend PG III
Material Paper
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Item PG III Label
* This product's country of origin is subject to change

Compliance and Restrictions