This item has been discontinued.  For alternate products call 1-800-217-6872.

  • LABELMASTER 

    Paper Inhalation Hazard Label, 120mm Width, 100mm Height

  • Item # 35ZK53
  • Mfr. Model # SNT28
Paper Inhalation Hazard Label,  120mm Width,  100mm Height

Technical Specifications

Item # 35ZK53
Mfr. Model # SNT28
UNSPSC #55121606
Shipping Weight 2.98 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Inhalation Hazard
Material Paper
Standards 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2
Item Inhalation Hazard Label
Height 100mm
Width 120mm
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In