Check Availability
  • LABELMASTER 

    100mm x 100mm Class 5.2 Paper Organic Peroxide Label, Black/Yellow, Red

  • Item # 35ZK33
  • Mfr. Model # HML52
100mm x 100mm Class 5.2 Paper Organic Peroxide Label, Black/Yellow, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK33
Mfr. Model # HML52
UNSPSC #55121606
Shipping Weight 2.12 lbs
Country of Origin USA *
Placard Style Self-Adhesive Label
Legend Organic Peroxide
Material Paper
Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Item Organic Peroxide Label
* This product's country of origin is subject to change

Compliance and Restrictions