Check Availability
  • LABELMASTER 

    100mm x 100mm Class 2 Paper Inhalation Hazard Label, White/Black

  • Item # 35ZK51
  • Mfr. Model # HML28
100mm x 100mm Class 2 Paper Inhalation Hazard Label, White/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZK51
Mfr. Model # HML28
UNSPSC #55121606
Shipping Weight 2.58 lbs
Country of Origin USA *
Placard Style Adhesive
Legend Inhalation Hazard
Material Paper
Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Item Inhalation Hazard Label
* This product's country of origin is subject to change

Compliance and Restrictions