Check Availability
  • LABCONCO 

    Work Surface, Stainless Steel, 36 in.W

  • Item # 39AV52
  • Mfr. Model # 3970603
Work Surface, Stainless Steel, 36 in.W
Qty
  • Web Price
    $1,267.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AV52
Mfr. Model # 3970603
UNSPSC #41103502
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Work Surface
Type Stainless Steel
Height 13/16"
Length 29"
Width 36"
For Use With XPert Systems and Stations
* This product's country of origin is subject to change

Compliance and Restrictions