Check Availability
  • LABCONCO 

    Work Surface, Stainless Steel, 24 in.W

  • Item # 39AV44
  • Mfr. Model # 3970602
Work Surface, Stainless Steel, 24 in.W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AV44
Mfr. Model # 3970602
UNSPSC #41103502
Shipping Weight 70.0 lbs
Country of Origin USA *
Item Work Surface
Type Stainless Steel
Height 13/16"
Length 29"
Width 24"
For Use With XPert Systems and Stations
* This product's country of origin is subject to change

Compliance and Restrictions