Check Availability
  • LABCONCO 

    Ventilation System,29x22.75x36 In

  • Item # 8DLC2
  • Mfr. Model # 4863010
Ventilation System,29x22.75x36 In
Qty
  • Web Price
    $3,362.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DLC2
Mfr. Model # 4863010
UNSPSC #41103414
Shipping Weight 70.001 lbs
Country of Origin USA *
Item Ventilation Station
Mount Benchtop
Air Flow 0.10" SP at 100 fpm (185 CFM)
Height 22-7/8"
Width 36"
Depth 29"
Length 29"
Duct Width 10"
Finish Powder-Coated Aluminum
Color Glacier White
Includes 2" X 10" Rectangular Exhaust Collars on the Top and Bottom to be Connected to Ductwork For Exhausting to the Outside or to a Filtermate Portable Exhauster
Series Protector XVS
Agency Compliance SEFA 1, Modified ASHRAE 110, ANSI Z9.5, SEFA 8
For Use With Light Duty Chemical Applications, Weighing Operations, Solvent Cleaning Work, Veterinary Pathology and Cytology
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close