Check Availability
  • LABCONCO 

    Vacuum Concentrator System, Mobile

  • Item # 41V538
  • Mfr. Model # 7812010
Vacuum Concentrator System, Mobile
Qty
  • Web Price
    $19,052.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V538
Mfr. Model # 7812010
UNSPSC #41104816
Shipping Weight 204.0 lbs
Country of Origin USA *
Temp. Range (C) 0 to 100 Degrees
Item Vacuum Concentrator System
Material Stainless, Powder-Coated Steel
Motor Type Brushless Motor
* This product's country of origin is subject to change

Compliance and Restrictions