Check Availability
  • LABCONCO 

    Vacuum Concentrator, Refrigerate Benchtop

  • Item # 41V541
  • Mfr. Model # 7310020
Vacuum Concentrator, Refrigerate Benchtop
Qty
  • Web Price
    $13,494.03 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 41V541
Mfr. Model # 7310020
UNSPSC #41104816
Shipping Weight 104.0 lbs
Country of Origin USA *
Temp. Range (C) -4C to 100 Degrees
Item Vacuum Concentrator
Material Stainless, Powder-Coated Steel
Motor Type Brushless Motor
* This product's country of origin is subject to change

Compliance and Restrictions