Check Availability
  • LABCONCO 

    Vacuum Concentrator, 230V/60A

  • Item # 39D552
  • Mfr. Model # 7315040
Vacuum Concentrator, 230V/60A
Qty
  • Web Price
    $24,002.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39D552
Mfr. Model # 7315040
UNSPSC #41104816
Shipping Weight 170.0 lbs
Country of Origin USA *
Temp. Range (C) 0 to 100 Degrees
Temp. Accuracy (C) +/-1 Degrees
Item Vacuum Concentrator
Material Powder-Coated Steel
* This product's country of origin is subject to change

Compliance and Restrictions