Check Availability
  • LABCONCO 

    Undercounter Glassware Washer,208/230V

  • Item # 36K077
  • Mfr. Model # 4578131
Undercounter Glassware Washer,208/230V
Qty
  • Web Price
    $14,601.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36K077
Mfr. Model # 4578131
UNSPSC #41103202
Shipping Weight 206.0 lbs
Country of Origin USA *
Item Undercounter Glassware Washer
Voltage 208/230
Amps 11
Phase Single
Drying System Forced Air Drying into the Tank, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
Rinse Temp. 93 Degrees C (199 Degrees F)
Water Used Up to 27.2L
Includes (36) Large Detachable Lower Spindles/Rack, (18) Glassware Holders, (36) Clips, (10) Additional Interchangeable Small Spindles, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Four Leveling Feet, 3/8" Female Npt Hot Water Inlet Fitting, Drain Hose, Band Clamp
Height 32.9" to 34.9"
Width 24.1"
Depth 27.4"
Construction 304 Stainless Steel
Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1, CE Conformity Marking (208/230 Volt models only)
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close