Check Availability
  • LABCONCO 

    Undercounter Glassware Washer, 115V, 16A

  • Item # 36K076
  • Mfr. Model # 4578130
Undercounter Glassware Washer, 115V, 16A
Qty
  • Web Price
    $14,475.62 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wash and dry narrow-neck and general-purpose labware with this FlaskScrubber® 33 Glassware Washer. It features a lower spindle rack that holds up to 36 pieces of primarily narrow-neck glassware such as volumetric flasks. Water and detergent are pumped through the spindles to reach the innermost areas of your glassware. Dual washing and draining pumps help to reduce the risk of cross-contamination. A purified water pump brings nonpressurized or pressurized purified water into the tank for rinsing. Forced air drying through the spindles helps to ensure thorough drying inside and out. Specialized inserts for pipets, BOD bottles, petri dishes, culture tubes, and small utensils help enhance the unit's versatility. The washer may be outfitted with an Upper Standard or Spindle Rack (available separately) to increase capacity. In addition, a Lower Standard Rack may be used instead of the Lower Spindle Rack. (Additional racks and accessory inserts are sold separately). Minimum height allows washer to fit under ADA-height cabinetry. Undercounter model.
Show More Close
 

Technical Specifications

Item # 36K076
Mfr. Model # 4578130
UNSPSC #41103202
Catalog Page 635
Shipping Weight 206.0 lbs
Country of Origin USA *
Item Undercounter Glassware Washer
Voltage 115
Amps 16
Phase Single
Drying System Forced Air Drying into the Tank, Programmable up to 250 min., 38-70 Degrees C (100-158 Degrees F)
Interior Clearance (1) Rack 19", (2) Racks 10.8" and 7"
Rinse Temp. 82 Degrees C (180 Degrees F)
Water Used Up to 27.2L
Includes (36) Large Detachable Lower Spindles/Rack, (18) Glassware Holders, (36) Clips, (10) Additional Interchangeable Small Spindles, Drain Pump, Aluminum-Backed Insulation and Fiberglass Blanket, Detergent and Rinse Aid Solution Dispensers, 1-Piece Stainless Steel Fine Mesh Particle Drain Filter, (4) Four Leveling Feet, 3/8" Female Npt Hot Water Inlet Fitting, Drain Hose, Band Clamp
Height 32.9" to 34.9"
Width 24.1"
Depth 27.4"
Construction 304 Stainless Steel
Features LCD Information Center, Purified Water Pump, Steam Generator, 7 Factory-Set Cycle Programs, 2 User-Set Cycle Programs, Alarms With Display, User-Set Delayed Start
Standards UL 61010-1, CAN/CSA C22.2 No. 6 1010.1
Green Environmental Attribute Product Contributes To Reducing Water Consumption
* This product's country of origin is subject to change

Compliance and Restrictions