Check Availability
  • LABCONCO 

    Temperature Sensor Probe

  • Item # 405C99
  • Mfr. Model # 736582000
Temperature Sensor Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C99
Mfr. Model # 736582000
UNSPSC #41104704
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Temperature Sensor Probe
Material Plastic
For Use With Shelf Chambers
Dimensions 17/64" W x 10-1/2" D x 1/2" H
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In