Check Availability
  • LABCONCO 

    Temperature Sensor Probe

  • Item # 405C98
  • Mfr. Model # 736581000
Temperature Sensor Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405C98
Mfr. Model # 736581000
UNSPSC #41104704
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Temperature Sensor Probe
Material Plastic
For Use With Stoppering, Bulk or Small Tray Dryers
Dimensions 17/64" W x 28" D x 1/2" H
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close