Check Availability
  • LABCONCO 

    Telescoping Base Stand, 48"x29", 4000 lb.

  • Item # 8YEA7
  • Mfr. Model # 3746702
Telescoping Base Stand, 48"x29", 4000 lb.
Qty
  • Web Price
    $1,087.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This base stand features telescoping legs that allow it to be adjusted to 8 height positions. Height selection and adjustment are required before the hood or enclosure is installed atop the stand. Use with Labconco fume hoods and enclosures (available separately).
Show More Close
 

Technical Specifications

Item # 8YEA7
Mfr. Model # 3746702
UNSPSC #24112402
Catalog Page 636
Shipping Weight 80.001 lbs
Country of Origin USA *
Item Telescoping Base Stand
Height 27-1/2" to 34-1/2"
Width 48"
Depth 29"
Color Glacier White
Load Capacity 4000 lb.
Material Powder-Coated Steel
Gauge 1.75"
Number of Shelves 0
Number of Doors 0
Number of Drawers 0
For Use With 4 ft. Protector Hoods, Basic 47 Hood, 4 ft. Paramount Ductless Enclosures, 4 ft. Protector Xvs Stations, 4 ft. Protector Work Stations
Includes 1.75" Tubular Powder-Coated Steel Frame, (4) Fixed Leveling Feet
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions