Check Availability
  • LABCONCO 

    Telescoping Base Stand, 48"Wx29"D, 4000 lb

  • Item # 8GDN6
  • Mfr. Model # 3746712
Telescoping Base Stand, 48"Wx29"D, 4000 lb
Qty
  • Web Price
    $1,183.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This telescoping base stand features telescoping legs that allow it to be adjusted to eight height positions. Height selection and adjustment are required before the hood or enclosure is installed atop the stand. It supports Labconco fume hoods and enclosures. Stand is constructed of durable, 1.75" tubular, powder-coated steel. Stand adjusts to 8 height positions in 1" increments from 27.5 to 34.5". It supports loads up to 4000 lbs. Work surface is required and sold separately. An optional Accessory Shelf, made of powder-coated 18 gauge steel and 9.9" deep (available separately), is designed to hook on the lower rear horizontal cross member.
Show More Close
 

Technical Specifications

Item # 8GDN6
Mfr. Model # 3746712
UNSPSC #24112402
Shipping Weight 115.0 lbs
Country of Origin USA *
Item Telescoping Base Stand
Height 27-1/2" to 34-1/2"
Width 48"
Depth 29"
Color Glacier White
Load Capacity 4000 lb.
Material Powder-Coated Steel
Gauge 1.75"
Number of Shelves 0
Number of Doors 0
Number of Drawers 0
For Use With 4 ft. Paramount Ductless Enclosures, 4 ft. Protector Xvs Stations, 4 ft. Protector Work Stations
Includes 1.75" Tubular Powder-Coated Steel Frame, Four 5" dia. toe-Locking Non-Marking Casters
Adjustable Height Yes
* This product's country of origin is subject to change

Compliance and Restrictions