Check Availability
  • LABCONCO 

    Steel Fume Absorber

  • Item # 8RMJ9
  • Mfr. Model # 3955400
Steel Fume Absorber Fume Absorber, Double
Qty
  • Web Price
    $5,338.49 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fume absorber is ideal for light-duty applications involving ammonia, formaldehyde, organic solvents, and low molecular weight amines. It features carbon filtration to trap vapors, ensuring only safe, filtered air is returned to the laboratory. No outside ducting is required. 2 Quiet, built-in motorized impellers help provide face velocity up to 35fpm. A rear-mounted air sampling port allows testing the saturation of the carbon filter using detector tubes (available separately). The portable, low-profile enclosure fits easily on countertops with overhanging cabinets. Powder-coated steel housing helps to prevent corrosion, and a perforated baffle helps provide uniform airflow. A shatterproof, 0.95cm (3/8") thick canopy constructed of clear acrylic helps to keep fumes centralized.
Show More Close
 

Technical Specifications

Item # 8RMJ9
Mfr. Model # 3955400
UNSPSC #41103414
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Fume Absorber
Filter Type Activated Carbon Filters for Organic Vapors
CFM Approximately 200 or less
Overall Height 15-3/8"
Overall Width 60"
Overall Length 23-3/8"
Inside Height 13-1/2"
Inside Length 14-1/2"
Inside Width 59-1/45"
Opening Size 13-1/2"
Voltage 115V
Number of Filters Required 2
Material Steel
Compliance SEFA 9-2010, DH I; SEFA 8-2010, Cabinet Surface Finish Tests; UL 61010-1 (115 volt models); CAN/CSA C22.2 No. 61010-1 (115 volt models); CE Conformity Marking (230 volt models)
Width 60"
Depth 23-3/8"
Height 15-3/8"
For Use With Light Duty Applications Involving Organic Solvents, Formaldehyde, Ammonia or Low Molecular Weight Amines
Series Fume Adsorber-2
* This product's country of origin is subject to change

Compliance and Restrictions