Check Availability
  • LABCONCO 

    Steel (Frame) Telescoping Base Stand

  • Item # 9HPT2
  • Mfr. Model # 3730600
Steel (Frame) Telescoping Base Stand
Qty
  • Web Price
    $1,133.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9HPT2
Mfr. Model # 3730600
UNSPSC #41103502
Shipping Weight 130.001 lbs
Country of Origin USA *
Item Telescoping Base Stand
Material Steel (Frame)
Width 74-1/2"
Depth 29"
For Use With 6'W Class II Type A2 Biological Safety Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close