Check Availability
  • LABCONCO 

    Steel Filtered Enclosure

  • Item # 26KJ45
  • Mfr. Model # 3950600
Steel Filtered Enclosure
Qty
  • Web Price
    $12,132.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26KJ45
Mfr. Model # 3950600
UNSPSC #41103502
Shipping Weight 600.0 lbs
Country of Origin USA *
Item Filtered Enclosure
Filter Type HEPA
Overall Height 46-19/64"
Overall Width 29"
Overall Length 72"
Inside Height 32"
Inside Length 23-13/32"
Inside Width 69-39/64"
Opening Size 12"
Voltage 115
Number of Filters Required 2
Material Steel
Compliance UL/CSA
Width 29"
Depth 72"
Height 46-19/64"
Voltage (AC) 115
For Use With Powder Weighing Operations
Series XPert
* This product's country of origin is subject to change

Compliance and Restrictions